Skip Content
FULLY ELEC PALLET JACK 27X48 3300LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FULLY ELEC PALLET JACK 27X48 3300LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2748-33
  • Mfr. Model # EPT2748-33
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 570.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Material Steel
  • Overall Height 50"
  • Load Capacity 3,300 lbs.
  • Handle Ergonomic
  • Overall Length 67"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Overall Width 28"
  • Fork Length 48"
  • Fork Width 6"
  • Load Center 24"
  • Fork Height Lowered 3-1/8"
  • Fork Height Raised 7-7/10"
  • Width Between Forks 15"
  • Width Across Forks 27"
  • Lifting Height Min. 3-1/10"
  • Lifting Height Max. 7-7/10"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"
  • Pivot 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list