Skip Content
FULLGRAIN GOATSKIN, FR TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FULLGRAIN GOATSKIN, FR TPR

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2713X
  • Mfr. Model # 2713X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.83 lbs

Technical Specs

  • Application Welding
  • Colour Black
  • Cut Clute
  • Item Welding Glove
  • Length 12"
  • Size X-Large
  • Cuff Gauntlet
  • Palm Material Goatskin
  • Back Material Goatskin
  • Stitching Material Kevlar(R)
  • Grade of Leather A
  • Cuff Material Cowhide
  • Thumb Style Wing
  • Lining Material Unlined
  • Leather Palm Type One-Piece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list