Skip Content
FULLGRAIN GOATSKIN, FR TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FULLGRAIN GOATSKIN, FR TPR

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT2713M
  • Mfr. Model # 2713M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 0.66 lbs

Technical Specs

  • Colour Black
  • Item Welding Glove
  • Cut Clute
  • Length 12"
  • Application Welding
  • Size Medium
  • Cuff Gauntlet
  • Palm Material Goatskin
  • Back Material Goatskin
  • Lining Material Unlined
  • Thumb Style Wing
  • Cuff Material Cowhide
  • Stitching Material Kevlar(R)
  • Leather Palm Type One-Piece
  • Grade of Leather A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List