Skip Content
FULL HEIGHT UNIFORM EXHANGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FULL HEIGHT UNIFORM EXHANGE LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHUE214-1HG
  • Mfr. Model # HUE214-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Includes Coat Rod
  • Item Exchange Locker
  • Material 20 Gauge Door, 24 Gauge Body, Steel, Galvanneal Bottom
  • Overall Depth 21
  • Overall Height 84
  • Lock Type Not Included
  • Overall Width 32.563
  • Hooks per Opening None
  • Tier Single Tier - Single Door
  • Legs None
  • Opening Height 81
  • Locker Configuration (1) Wide
  • Opening Depth 20"
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Opening Width 29-1/2
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list