FULL GRAIN DEERSKIN THINSULATE-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FULL GRAIN DEERSKIN THINSULATE-S

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9577S
  • Mfr. Model # 9577S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Tan
  • Size Small
  • Lining C100 Thinsulate(TM)
  • Cuff Slip-On
  • Palm Material Deerskin
  • Back Material Deerskin
  • Thumb Style Inset
  • Palm Construction One Piece
  • Stitching Material Nylon
  • Finger Material Deerskin
  • Thumb Material Deerskin
  • Finger Style Full
  • Item Full Grain Deerskin Thinsulate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list