FULL DOOR EXIT CONTROL LOCK,WEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FULL DOOR EXIT CONTROL LOCK,WEATHER

ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YND5
  • Mfr. Model # 1YND5
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.08 lbs

Technical Specs

  • Finish Brushed Chrome
  • Item Full Door Exit Control Lock
  • For Use With CER Rim Cylinder and Replacement BP9 Battery Pack
  • Includes Batteries
  • Inside Keyed Cylinder Type Rim
  • Standards UL 198G
  • Arm Type Push Bar
  • Siren Style Continuous
  • Alarm Type Multipurpose Door Annunciator
  • Cylinder Type Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list