FULL DOME MIRROR,48 IN.,ACRYLIC HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FULL DOME MIRROR,48 IN.,ACRYLIC HI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NAL6
  • Mfr. Model # 5NAL6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Full Dome Mirror
  • Mounting Location Ceiling
  • Backing Foam
  • Rim Type Acrylic
  • Lens Material Acrylic
  • Diameter 50"
  • Viewing Angle 360 Degrees
  • Dome Height 22"
  • Approx. Viewing Distance 800 ft.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list