FULL DOME MIRROR,36IN.,POLYCARBONAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FULL DOME MIRROR,36IN.,POLYCARBONAT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYE1
  • Mfr. Model # 3LYE1
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes Mounting Hardware
  • Item Full Dome Mirror
  • Mounting Location Ceiling
  • Standards FDA Compliant
  • Rim Type Acrylic
  • Dome Height 15"
  • Backing Wire
  • Viewing Angle 360 Degrees
  • Lens Material Polycarbonate
  • Diameter 36"
  • Approx. Viewing Distance 500 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list