Skip Content
FULL DOME MIRROR,18IN.,POLYCARBONAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FULL DOME MIRROR,18IN.,POLYCARBONAT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYC6
  • Mfr. Model # 3LYC6
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • Mounting Location Ceiling
  • Includes Mounting Hardware
  • Item Full Dome Mirror
  • Backing Wire
  • Standards FDA Compliant
  • Lens Material Polycarbonate
  • Diameter 18"
  • Rim Type Acrylic
  • Viewing Angle 360 Degrees
  • Dome Height 8-1/2"
  • Approx. Viewing Distance 300 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list