Skip Content
FULL CAPACITY BOX 1 GANG ,BASETRAK( close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FULL CAPACITY BOX 1 GANG ,BASETRAK(

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBL1
  • Mfr. Model # 1MBL1
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Bend Radius (In.) -
  • Height (In.) 4.8
  • Colour Office White
  • For Use With Hubbell Base-Trak(R)
  • Includes -
  • Item Full Capacity Box 1 Gang
  • Connector Type -
  • Length (Ft.) -
  • Length (In.) 4.38
  • Width (In.) 3.17
  • Cover Type -
  • Material of Construction PVC
  • Standards UL, CSA
  • Package Quantity 1
  • Fiber Fitting (In.) -
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list