Skip Content
FULE SPIN ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FULE SPIN ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF9866O
  • Mfr. Model # BF9866O
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Item Fuel Filter
  • Height 8-11/16"
  • Includes Port Thread: M95x2.5, I. Gasket, F. Gasket
  • Length 8-11/16"
  • Outside Dia. 4-3/8"
  • Width 4-3/8"
  • Air Filter Design Spin-On
  • Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list