FULBRM,HHAT,RCHT,WHT,20/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FULBRM,HHAT,RCHT,WHT,20/CS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH801R
  • Mfr. Model # H801R
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2482
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White
  • Item Hard Hat
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Standards ANSI Z89.1 Type I, Class C, G, E, CSA Z94.1 Type I, Class C, G, E
  • Accessory Slots Yes
  • CSA Class C, G, E
  • CSA Type 1
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series H-800
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list