Skip Content
FULBRM,HHAT,RCHT,VNTD,HV-ORG,20/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FULBRM,HHAT,RCHT,VNTD,HV-ORG,20/CS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH807V
  • Mfr. Model # H807V
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2482
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Hard Hat
  • Colour High-Viz Orange
  • Standards ANSI/ISEA Z89.1-2009 Type 1, Class C, G, E
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • CSA Type 1
  • CSA Class C, G, E
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Class C, G, E
  • Series H-800
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list