Skip Content
FUL-BASE 3.5 VOC IR BINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUL-BASE 3.5 VOC IR BINDER

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP435-83USG
  • Mfr. Model # 435-83USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) Ful Base(R) 3.5 VOC IR Binder 435-83(TM), 1 US gal.

Technical Specs

  • Item Ful-Base Basecoat
  • Colour Translucent
  • Container Size 1 US gal.
  • Application Method Air Pressured Spray Equipment
  • Dry Time 15 min.
  • Standards VOC compliant
  • VOC Content 3.5 lbs./gal.
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list