Skip Content
FUEL/WTR SEPARATOR SPIN-ON W/DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL/WTR SEPARATOR SPIN-ON W/DRAIN

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1365
  • Mfr. Model # BF1365
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.642 lbs

Technical Specs

  • Height 7-13/32"
  • Item Fuel Filter
  • Includes Drain, G381-A I. Gasket
  • Description/Special Features Fuel/Water Separator Spin-on with Drain
  • Width 3-11/16"
  • Outside Dia. 3-11/16"
  • Length 7-13/32"
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list