Skip Content
FUEL/WATER SPRTR SPNON W/OPN PRT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL/WATER SPRTR SPNON W/OPN PRT BL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1391O
  • Mfr. Model # BF1391O
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Height 8-21/32"
  • Item Fuel Filter
  • Includes Open Port, Port Thread: M95 x 2.5, I. Gasket, O. Ring
  • Length 8-21/32"
  • Outside Dia. 4-1/4"
  • Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
  • Air Filter Design Spin-On
  • Width 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list