FUEL/WATER SEPARATOR SPN-ON W/DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL/WATER SEPARATOR SPN-ON W/DRAIN

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1354SPS
  • Mfr. Model # BF1354SPS
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3130
  • Shipping Weight 2.75 lbs

Product Details

Microlite fuel/water separator spin-on with drain contains integral post seal. Thread 1-14. Outside diameter is 4-1/4 inches and length is 11-1/8 inches. Gasket included.

Technical Specs

  • Item Fuel Filter
  • Height 11-11/16"
  • Outside Dia. 4-1/4"
  • Includes Drain, Sensor Port and Reusable Sensor, Integral Post Seal, Sensor Port Thread: M14 x 2.0, G395 I. Gasket
  • Width 4-1/4"
  • Length 11-11/16"
  • Description/Special Features Primary Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list