Skip Content
FUEL WATER SEPARATOR SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL WATER SEPARATOR SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1274SP
  • Mfr. Model # BF1274SP
  • UNSPSC # 40161526
  • CATALOGUE PAGE # 3132
  • Shipping Weight 3.4 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve. Thread M85 x 2.0. Outside diameter is 4-21/32 inches and length is 11-5/8 inches. Gasket included.

Technical Specs

  • Includes Sensor Port Thread M14 x 2.0, I. Gasket, O. Ring with BF1274-SP
  • Outside Dia. 4-21/32"
  • Length 11-5/8"
  • Height 11-5/8"
  • Item Fuel Filter
  • Width 4-21/32"
  • Air Filter Design Spin-On
  • Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list