FUEL WATER SEPARATOR SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL WATER SEPARATOR SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1225
  • Mfr. Model # BF1225
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3129
  • Shipping Weight 1.362 lbs

Product Details

Microlite fuel/water separator spin-on with drain contains integral post seal. Thread 1-14. Outside diameter is 3-11/16 inches and length is 7-3/8 inches. Gasket included.

Technical Specs

  • Height 7-3/8"
  • Includes Drain and Integral Post Seal, G381-A I. Gasket
  • Item Fuel Filter
  • Length 7-3/8"
  • Outside Dia. 3-11/16"
  • Width 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list