FUEL/WATER SEPARATOR ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL/WATER SEPARATOR ELEMENT

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF7978
  • Mfr. Model # PF7978
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.583 lbs

Technical Specs

  • Height 5-7/16"
  • Includes (2) O. Ring, Grommet Attached
  • Item Fuel Filter
  • Length 5-7/16"
  • Outside Dia. 3-9/32"
  • Width 3-9/32"
  • Air Filter Design Spin-On
  • Description/Special Features Fuel/Water Separator Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list