Skip Content
FUEL VENT WITH 7IN TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL VENT WITH 7IN TUBE

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXVT7
  • Mfr. Model # VT7
  • UNSPSC # 31291301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • For Use With Standard Tank
  • Length 11-1/2"
  • Material Anodized Aluminium
  • Inlet 1-3/4"
  • Diameter 2-11/32"
  • Standards cGMP
  • Application Fuel Vent With 7 Tube
  • Flow Rate 220 gpm
  • Item Fuel Vent - Ext Stem (7" Stem)
  • Type Fuel Vent
  • Outlet 1-1/4"
  • Max. Pressure 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list