Skip Content
FUEL VENT HIGH FLOW REM.CAP 9IN TUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL VENT HIGH FLOW REM.CAP 9IN TUB

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXVTX9
  • Mfr. Model # VTX9
  • UNSPSC # 31291301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • For Use With Standard Tank
  • Length 17 ft.
  • Material Anodized Aluminium
  • Diameter 2-11/32"
  • Inlet 1-3/4"
  • Standards cGMP
  • Application Fuel Vent High Flow Rem.cap 9" Tub
  • Flow Rate 1500 Lpm
  • Item High Flow Vent - Ext Stem (9" Stem)
  • Type Flow Vent
  • Max. Pressure 15 PSI
  • Outlet 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list