FUEL VENT HIGH FLOW REM.CAP 7IN TUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL VENT HIGH FLOW REM.CAP 7IN TUB

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXVTX7
  • Mfr. Model # VTX7
  • UNSPSC # 31291301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Length 15"
  • For Use With Standard Tank
  • Diameter 2-11/32"
  • Inlet 1-3/4"
  • Standards cGMP
  • Material Anodized Aluminium
  • Flow Rate 1500 Lpm
  • Application Fuel Vent High Flow Rem.cap 7" Tub
  • Item High Flow Vent - Ext Stem (7" Stem)
  • Outlet 1-1/2"
  • Type Flow Vent
  • Max. Pressure 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list