Skip Content
FUEL VENT ANTI VANDALISM 9IN STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL VENT ANTI VANDALISM 9IN STEM

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXVT-A9
  • Mfr. Model # VT-A9
  • UNSPSC # 31291301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Length 13-1/2"
  • Material Anodized Aluminium
  • For Use With Standard Tank
  • Inlet 1-3/4"
  • Standards cGMP
  • Diameter 2-11/32"
  • Application Fuel Vent Anti Vandalism 9" Stem
  • Flow Rate 220 gpm
  • Item Fuel Vent - Anti Vandalism (9" Stem)
  • Type Fuel Vent
  • Outlet 1-1/4"
  • Max. Pressure 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list