!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TREAT W/STABIL K100 946ML

FUEL TREAT W/STABIL K100 946ML

K100

FUEL TREAT W/STABIL K100 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TREAT W/STABIL K100 946ML

FUEL TREAT W/STABIL K100 946ML

K100

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KOOK100MD946ML
  • Mfr. Model # K100MD946ML
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Technical Specs

  • Size 946 mL
  • Container Type Bottle
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C
  • For Use With Diesel
  • Colour Yellowish
  • Dilution Ratio 1:1000
  • Specific Gravity 0.85
  • Package Quantity 12

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list