Skip Content
FUEL TREAT W/ENH STABIL K100 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL TREAT W/ENH STABIL K100 946ML

K100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOOK100S946ML
  • Mfr. Model # K100S946ML
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 23.6 lbs

Technical Specs

  • Colour Yellowish
  • Container Type Bottle
  • For Use With Fuel
  • Package Quantity 12
  • Size 946mL
  • Dilution Ratio 1:300
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C
  • Specific Gravity 0.85

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list