Skip Content
FUEL TREAT W/ENH STABIL K100 237ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL TREAT W/ENH STABIL K100 237ML

K100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOOK100S237ML
  • Mfr. Model # K100S237ML
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Yellowish
  • Container Type Bottle
  • Package Quantity 12
  • For Use With Fuel
  • Size 237mL
  • Dilution Ratio 1:300
  • Specific Gravity 0.85
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list