Skip Content
FUEL TREAT W/ENH STABIL K100 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL TREAT W/ENH STABIL K100 208.2L

K100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOOK100S208.2L
  • Mfr. Model # K100S208.2L
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 400.0 lbs

Technical Specs

  • Container Type Drum
  • Package Quantity 1
  • For Use With Fuel
  • Colour Yellowish
  • Size 208.2 L
  • Dilution Ratio 1:300
  • Boiling Point (F) 253.5 Degrees F/123 Degrees C
  • Specific Gravity 0.85

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list