Skip Content
FUEL TRANSFER PUMP,1/4 HP,115VAC,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL TRANSFER PUMP,1/4 HP,115VAC,13

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZD9
  • Mfr. Model # 3KZD9
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.29 lbs

Technical Specs

  • Amps AC 1.5
  • Housing Material Cast Iron
  • RPM 13 gal.
  • HP 1/4
  • Voltage 115 VAC
  • Nozzle Type Manual
  • Item Fuel Transfer Pump
  • GPM 13
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Hose Length 12 ft.
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Bearing Type Ball
  • Duty Cycle 30 min.
  • Includes 3/4" x 10 ft. Hose, 3/4" Manual Nozzle, 3 Piece PVC Suction Pipe
  • Metered No
  • Overall Length 9"
  • Overall Width 7-1/2"
  • Overall Height 9"
  • Pressure Range 0 PSI - 16 PSI
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Self-Priming Yes
  • Manufacturers Warranty Length 1 Year
  • Max. Viscosity 50 SSU
  • Standards UL, cUL
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Hose Dia. 3/4"
  • Pump Design Rotary Vane
  • Transfer Pump Application Agriculture, Construction, Farming

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list