Skip Content
FUEL TANKER HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL TANKER HOLDER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1758
  • Mfr. Model # 1758
  • UNSPSC # 25172406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.6 lbs

Technical Specs

  • Height (In.) 7 - 11
  • Item Fuel Tank Handler
  • Length (In.) 24 - 38
  • Function Provides Safe and Efficient Handling of Fuel Tanks
  • Design To Fit Any Fuel Tank Perfectly Up to 40 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list