Skip Content
FUEL STABILIZER ETHANOL GASRX 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL STABILIZER ETHANOL GASRX 208L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT11109C
  • Mfr. Model # 11109C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 452.0 lbs

Product Details

All-season hi-tech treatment and conditioner that eliminates the harmful effects of water contamination in 2 and 4 cycle engines. Organic based. Helps prevent E-10 fuel separation.Dissolves gum, varnish, and carbon deposits.

Technical Specs

  • Container Type Steel Drum
  • Application Gasoline Additive
  • Colour Amber
  • Flash Point (F) 145 Degrees F
  • Package Quantity 1
  • Item Fuel Additive
  • Size 5 gal.
  • Viscosity (SUS @ 100 F) 4.8 to 6.8 cPs at 25 Degrees C
  • Dilution Ratio 1:1280 gal.
  • Specific Gravity 0.90 at 25 Degrees C
  • Container Size 55 gal.
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Standards EPA standards
  • Dissolves Gum, Varnish, and Carbon Deposits

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List