Skip Content
FUEL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1296O
  • Mfr. Model # BF1296O
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Item Fuel Filter
  • Length 6-13/32"
  • Outside Dia. 4-1/4"
  • Includes Port Thread: B80 x 3 8A Metric Buttress, I. Gskt, O. Ring
  • Description/Special Features Fuel Spin-on with Open Port for Bowl
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list