FUEL RECEIVER REM SLEEVE NO THEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL RECEIVER REM SLEEVE NO THEF

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXFR-RS-AT
  • Mfr. Model # FR-RS-AT
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 3264
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Fluid Transfer
  • Length 4-5/8"
  • Flow Rate 200 gpm
  • Inlet 2"
  • Material Stainless Steel and Anodized Aluminium
  • For Use With Standard Fuel Nozzles
  • Outlet 2"
  • Standards cGMP
  • Diameter 2-3/4"
  • Max. Pressure 500 PSI
  • Item Anti Theft with Removable Sleeve
  • Type Fuel Receiver