FUEL RECEIVER ALUMINUM W/CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL RECEIVER ALUMINUM W/CAP

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXFRA-C
  • Mfr. Model # FRA-C
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3264
  • Shipping Weight 1.38 lbs

Technical Specs

  • Flow Rate 200 gpm
  • Application Fluid Transfer
  • For Use With Standard Fuel Nozzles
  • Length 4-5/8"
  • Inlet 2"
  • Material Stainless Steel and Anodized Aluminium
  • Outlet 2"
  • Standards cGMP
  • Max. Pressure 500 PSI
  • Diameter 2-3/4"
  • Includes Cap
  • Item Anodized Aircraft Grade Aluminium with Cap
  • Type Fuel Receiver