FUEL RECEIVER 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL RECEIVER 2IN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXFRX
  • Mfr. Model # FRX
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3264
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Fx1500
  • Flow Rate 396 gpm
  • Material Anodized Aluminium
  • Application Fuel Transfer
  • Length 4-5/8"
  • Inlet 2"
  • Outlet 3"
  • Max. Pressure 125 PSI
  • Standards cGMP
  • Diameter 3"
  • Item FRX Diesel Fuel Receiver No Cap
  • Type Fuel Receiver