FUEL NOZZLE SWIVEL DOUBLE SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL NOZZLE SWIVEL DOUBLE SWIVEL

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXSWD
  • Mfr. Model # SWD
  • UNSPSC # 31291301
  • CATALOGUE PAGE # 3264
  • Shipping Weight 1.2 lbs

Technical Specs

  • Outlet 1-1/2"
  • Material Stainless Steel
  • Max. Pressure 125 PSI
  • Inlet 1-1/2"
  • For Use With Fuel Nozzle
  • Standards cGMP
  • Length 4-1/4"
  • Diameter 2-1/2"
  • Application Swivel
  • Flow Rate 250 gpm
  • Item SWD Double Swivels
  • Type Nozzle Swivel