FUEL NOZZLE CURVED SPOUT, 1 X 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL NOZZLE CURVED SPOUT, 1 X 3/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5URH6
  • Mfr. Model # 5URH6
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 3266
  • Shipping Weight 1.7 lbs

Product Details

Manual fuel nozzles. Auto shutoff reduces fuel spills. Automatic shutoff is not guaranteed when operating pressure is less than 5 PSI. Aluminum nozzle, plastic hand protector.

Technical Specs

  • Application Diesel and Gasoline
  • Includes Hook, Swivel at Hose Inlet, Continuous Flow Switch
  • For Use With Gravity Feed Applications, Electric Fuel Pumps, 4UAD4, 4UAD5, 4RP93, 4FY15, 2GMP6, 2GMP7, 4FY25, 4FY26
  • Item Fuel Nozzle
  • Material Aluminum
  • Type Curved Spout
  • Inlet 1" FNPT
  • Operation Manual
  • Max. Pressure 50 PSI
  • Outlet Spout Length 6-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list