FUEL LINE T 1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL LINE T 1/2 OD

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARFLT86-100
  • Mfr. Model # FLT86-100
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 3157
  • Shipping Weight 0.045 lbs

Product Details

Abrasion and cut resistance, good flex fatigue and resilience, resistance to ozone, solvents and fuel. Temperature range of -40 deg C to 79 deg C.

Technical Specs

  • Safety Factor 4:1
  • Item Tube
  • Outside Dia. 1/2"
  • Cover Material Polyurethane
  • Tube Material Polyurethane
  • Coupled Assembly / Bulk Bulk
  • Hose Media Oil
  • Pneumatic Hose Temp. Range -40 Degrees - 174 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list