Skip Content
FUEL INJECTION PRESSURE TEST KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL INJECTION PRESSURE TEST KIT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV5515
  • Mfr. Model # MV5515
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

Fuel injection pressure test kit for fuel-injected vehicles for detecting: leaking injectors, fuel rail deterioration, malfunctioning fuel pump check valves and more. Assembly features 0-100 PSI test gauge pressure relief valve, drain tube and adapters.

Technical Specs

  • Item Fuel Pressure Tester
  • Includes 2-3/4" (70mm) Diameter Bourdon Tube Gauge (Readings Indicated in PSI and Kpa) with Manual Pressure Release, 15" (380mm) Braided Hose and Gm/Chrysler Adapter, Ford Adapter, 6 ft. (1.8 m) Fuel Drain Hose, User Manual (English/Spanish/French)
  • Application Tester
  • Features Large, Easy-to-Read Gauge with 0 to 100 PSI (0 to 700 Kpa) Scale,Manual Pressure Release,High-Pressure Braided Hose with Solid Brass Fittings
  • For Use On Fuel Injectors, Fuel Rail, Fuel Filter and Fuel Pump
  • Material Not Rated
  • Number of Pieces 3
  • Type Manual
  • Used For Diagnosing Many Fuel Injection Problems Including Leaking Or Clogged Injectors, Fuel Rail Deterioration, Clogged Fuel Filter and Fuel Pump Malfunction
  • Operating Range Up to 100 PSI
  • Standards N/A
  • Displays Psi and Kpa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list