Skip Content
FUEL HOSE,3/4 IN NPT INLET/OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL HOSE,3/4 IN NPT INLET/OUTLET

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RB96
  • Mfr. Model # 2RB96
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Application For Refined Petroleum Liquids
  • Includes Static Wire
  • For Use With Mfr. No. FR152, FR1210G, FR700V, FR702VR, FR700, FR112C, LP50P18Q115, LP50P36Q115, FR610G, FR410B, FR702R, FR701
  • Item Fuel Hose
  • Material Nitrile
  • Length 12 ft.
  • Type -
  • Inlet 3/4" NPT
  • Max. Pressure 50 psi
  • Operation Temperature Rating -30 TO 140 Deg F
  • Outlet 3/4" NPT
  • Standards -
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list