Skip Content
FUEL FLIP PLACARD (PLAIN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL FLIP PLACARD (PLAIN)

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFC4020AL
  • Mfr. Model # FC4020AL
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Height 10.75"
  • Material Aluminum
  • Width 10.75"
  • Standards TDG
  • Legend Multiple
  • Legend/Background Color Assorted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list