FUEL FILTER WATER ABSORBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL FILTER WATER ABSORBING

GOLDENROD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL496
  • Mfr. Model # 496
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.533 lbs

Technical Specs

  • Includes Zinc die-cast top cap with 1 inch NPT pipe fittings, See-Thru bowl
  • Item Fuel Filter
  • Description/Special Features Removes Water From Gasoline and Diesel Fuel, Water-absorbing Polymers Trap Water, Restricting Fuel Flow When it is Time to Replace the Element, Removes Microscopic Particles (17 Microns) of Rust, Sand, Dirt, Scale and Line, also Compatible with Biodiesel Blends Up to 20%, Gravity Flow Rate is Approximately 5 GPM with a 24 Inch Head, Working Pressure Up to 150 PSI
  • Height 9-1/2"
  • Length 9"
  • Outside Dia. 4"
  • Width 4-5/16"
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list