Skip Content
FUEL FILTER UNIT 1IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUEL FILTER UNIT 1IN NPT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFFU1
  • Mfr. Model # FFU1
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 1.51 lbs

Product Details

Aluminum die cast filter head with 1 inch NPT inlet/outlet ports, see-thru bowl gives a visual check of the filter element and permits removal of sediments and water in the bowl. Comes with 10 micron filter element. Maximum working pressure 150 PSI.

Technical Specs

  • Item Fuel Tank Filter
  • Description/Special Features Fuel Filter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List