Skip Content
FUEL FILTER 1IN 10 MICRONS WAT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL FILTER 1IN 10 MICRONS WAT BLK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF40M299
  • Mfr. Model # 40M299
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Technical Specs

  • Colour White
  • Flow Rate (GPM) 20
  • Dia. (In.) 3-11/16
  • For Use With Gasoline and Diesel Fuel Pumps, Mobile and Stationary Fuel Tanks
  • Includes 10 Micron Water Block Filter
  • Height (In.) 7-11/16
  • Microns 10
  • Max. Temp. (F) 140 Degrees
  • Item Fuel Filter Housing
  • Max. Flow GPM 20
  • Type Spin-On Cartridge
  • Size 1" NPT
  • Max. Pressure (PSI) 50
  • Inputs/Outputs 1" NPT
  • Reduces Particulate Contaminants, Removes Water
  • Head Material Aluminum
  • Width (In.) 4-5/32
  • Cartridges Required Yes
  • Housing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list