FUEL CAMPING 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUEL CAMPING 3.78L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD14-434
  • Mfr. Model # 14-434
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2995
  • Shipping Weight 6.49 lbs

Product Details

Camping fuel is a clear petroleum distillate with the flammability level of gasoline, also referred to as white gas heat or naphtha fuel. For catalytic heaters, naphtha lanterns, gas stoves, and Coleman-type stoves and lanterns. Can, 3.78 L.

Technical Specs

  • Item Camping Fuel
  • Size 3.78 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list