Skip Content
FUBAR F.E.T. 18 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUBAR F.E.T. 18 INCH

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-121
  • Mfr. Model # 55-121
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 2746
  • Shipping Weight 4.5 lbs

Product Details

One piece forged steel head and handle. 2 tier board jaw - 2nd tier board jaw also fits square hydrant nuts. Hydrant wrench. Spanner wrench. Gas shut off feature. Nail puller. Pry bar. Heat-resistant aluminum grips. Hi-visibility 3M(R) Scotchlite (R) reflective inlays enhance visibility.

Technical Specs

  • Features Hydrant Wrench, Spanner Wrench, Gas Shutoff
  • Colour Silver with Black Grip
  • Item Forcible Entry Tool
  • Material Forged High Carbon Steel with Flame Resistant Nylon Grip
  • Overall Width 5"
  • Overall Length 18"
  • Thickness 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list