FUBAR 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUBAR 14IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTHT55134
  • Mfr. Model # STHT55134
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 1.85 lbs

Product Details

Precision ground chisel and prying edge. Non-slip grip. 3 striking surfaces. pointed, beveled end. Multiple nail pullers.

Technical Specs

  • Colour Black and Yellow
  • Dia. 2-3/8"
  • Features Precision Ground Chisel and Prying End for Ripping Cutting and Prying, Strike able Surface for Cutting or Prying Materials, Bolt-on Grip for Added Comfort and Reduced Slipping, Wide Beveled End for Prying and Nail Pulling, Second Nail Puller to Maximize Leverage
  • Item Fubar(R) Demolition Bar
  • Material Carbon Alloy Steel
  • Overall Length 14-1/4"
  • Overall Width 3-13/16"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Pry Bar Sub-Category Pry Bars
  • Thickness 3-13/36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list