Skip Content
FTNG 1/2HIDX1/2FJICS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FTNG 1/2HIDX1/2FJICS

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX90308-085400
  • Mfr. Model # 90308-085400
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Dash Size -8
  • Finish ROHS Trivalent Chromium Zinc
  • Hose (In.) 1/2
  • Fitting Type Straight
  • Item Hydraulic Hose Fitting
  • JIC Thread (In.) 3/4-16
  • Length (In.) 3.15
  • Type Crimp, Female JIC
  • Thread Angle (Deg.) 37
  • Standards SAE 100R7, 3130
  • Fitting Material Steel
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1/2"
  • Hose Dash Size 8
  • Hydraulic Fitting Thread Type Female JIC
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 3130
  • Hydraulic Fitting Thread Size 3/4"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list