Skip Content
FT SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FT SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW117
  • Mfr. Model # 9002AW117
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Action Momentary
  • Colour Yellow
  • Depth 6-17/64"
  • Length 11-1/8"
  • Item Heavy Duty Foot Switch
  • Features Oversized Guard with Safety Door
  • Voltage Rating 120 to 600VAC
  • Contact Form SPDT
  • Width 6-13/32"
  • Footnotes 5,6
  • Current Rating 15
  • NEMA Rating 2,4,13
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list