Skip Content
FRY BASKET, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FRY BASKET, BLACK

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EZF1
  • Mfr. Model # 6EZF1
  • UNSPSC # 48101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Fry Basket
  • Colour Black Handle
  • Material Mesh Nickel Plated Steel/ PVC
  • Overall Depth 11"
  • Overall Height 4"
  • Overall Width 5-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list